- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Infrared Heaters
- /
- Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel
Shop Alternate Products
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (Discontinued)
Mfr # 342-90-THSS-480V
Zoro # G0431776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements
- BtuH Output 17,060
- Heater Voltage 480VAC
Customers Also Purchased
- Brand Fostoria
-
MFR #
342-90-THSS-480V
-
Zoro #
G0431776
- UPC # 686334803236
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 33" |
Height | 11" |
Width | 15" |
Overall Width | 15 in |
Overall Length | 33 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Electric Heater Item | Electric Infrared Heater |
Heater Mounting Type | Ceiling, Suspended |
Watts | 5000 |
Includes | (4) High Temperature Leads, 3 in Spacer Brackets, Elements |
BtuH Output | 17,060 |
Item | Electric Infrared Heater |
Heater Voltage | 480VAC |
Electric Heater Phase | 1/3 |
Number of Lamps | 2 |
Beam Pattern | 90 Degrees |
Heat Pattern Coverage @ Floor (10 Ft.) | 18 x 16 |
Finish | Stainless steel |
Heat Pattern Coverage @ Floor (12 Ft.) | 22 x 20 |
Heat Pattern Coverage @ Floor (4 Ft.) | 17 |
Lumens | 40,000 |
Element Type | Quartz Lamp |
Standards | ETL Listed for US & Canada |
Housing Material | 304 Stainless Steel |
Amps @ 3 Phase | 6 |
Radiant Efficiency | 96 % |
Cord Type | Hard Wired |
Heat Pattern Coverage @ Floor (6 Ft.) | 11 |
Infrared Electromagnetic Wave Type | Short Wave |
Amps @ 1 Phase | 10.40 |
Phase | 1 |
Voltage | 480V AC |
Frequency | 50/60Hz |
Voltage, Phase | 480V AC, 1-phase |
For Use Outdoors | Indoor/Outdoor |
Housing Material, Housing Color | 304 Stainless Steel, Silver |
Brightness | 40,000 lm |
Heating Method | Radiant |
Max. Operating Temp. | Varies, based on distance from target & mounting height |
Electrical Connection | Hardwired |
Heater Mounting Position | Horizontal Burn |
Mobility | Stationary |
Reflector Material | Aluminum, Gold Anodized |
Wattage Output | 5000W |
NEMA Plug Configuration | Hardwired |
Amperage | 10.4A |
Heating Capacity | 17,065 BtuH |
Housing Color | Silver |
Housing Finish | Stainless Steel |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Infrared Heater, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 10.4A, NEMA Plug Configuration Hardwired
Replacement Parts
- $79.3249% off
On page
1 of 1