Electric Infrared Heater, BtuH 5120, 120V

FOSTORIA| Zoro #: G0541983| Mfr #: OCH-46-120VCE

$199.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541983 Mfr #: OCH-46-120VCE
Indoor/Outdoor Usage: Indoor/OutdoorElement Type: Quartz Tube, Frosted
Number of Lamps: 1Standards: ETL
Radiant Efficiency: 60%Height: 6-1/2"
Width: 5-3/8"Infrared Electromagnetic Wave Type: Medium Wave
Heater Mounting Type: Ceiling, SuspendedElectric Heater Item: Electric Infrared Heater
Electric Heater Phase: 1Item: Electric Infrared Heater
Beam Pattern: 60Watts Delivered/Sq.-Ft. 10: 12
Housing Material: SteelCord Length: 6 ft.
Cord Type: 3 Wire GroundedNEMA Plug: HSW NEMA
Heat Pattern Coverage @ Floor (8 Ft.): 12 x 10Heat Pattern Coverage @ Floor (12 Ft.): 16 x 14
Heat Pattern Coverage @ Floor (10 Ft.): 14 x 12Watts Delivered/Sq.-Ft. 8: 17
Watts Delivered/Sq.-Ft. 12: 9Watts: 1500
Amps @ 1 Phase: 12.50Finish: Brown Powder Coated
Includes: (2) 4' Long Chains, (4) S HooksLength: 41"
BtuH Output: 5120Country of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Ceiling, Suspended, 1500 Watts, BtuH Output 5120, Heater Voltage 120VAC, 12.50 Amps @ 1 Phase, Beam Pattern 60, Number of Lamps 1, Infrared Electromagnetic Wave Type Medium Wave, Height 6-1/2 In., Width 5-3/8 In., Length 41 In., Housing Material Steel, 1 Electric Heater Phase, Finish Brown Powder Coated, NEMA Plug HSW NEMA, Cord Length 6 ft., Cord Type 3 Wire Grounded

Product Reviews

Save 15%. Sign up for Z-mail.