Electric Infrared Heater, BtuH 6824/3412

FOSTORIA| Zoro #: G1201916| Mfr #: CH-2212-1C

$319.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201916 Mfr #: CH-2212-1C
Standards: ETLNumber of Lamps: 2
Height: 3-3/4"NEMA Plug: 5-20P
BtuH Output: 6824 / 3412Length: 23"
Cord Length: 15 ft.Watts: 2000/1000
Includes: (4) Raised Slots, ChainWatts Delivered/Sq.-Ft. 6: 7 x 7
Housing Material: SteelHeat Pattern Coverage @ Floor (8 Ft.): 9 x 9
Heat Pattern Coverage @ Floor (6 Ft.): 7 x 7Element Type: Quartz Tube, Frosted
Heater Mounting Type: Cart Mount, SuspendedCord Type: 18/3 with Molded Plug
Heat Pattern Coverage @ Floor (12 Ft.): 13 x 13Electric Heater Phase: 1
Beam Pattern: 90 DegreesHeat Pattern Coverage @ Floor (10 Ft.): 11 x 11
Electric Heater Item: Electric Infrared HeaterWatts Delivered/Sq.-Ft. 8: 9 x 9
Finish: Safety Yellow, Powder CoatedIndoor/Outdoor Usage: Indoor/Outdoor
Amps @ 1 Phase: 16.67/8.33Infrared Electromagnetic Wave Type: Medium Wave
Watts Delivered/Sq.-Ft. 12: 13 x 13Width: 11"
Radiant Efficiency: 60%Watts Delivered/Sq.-Ft. 10: 11 x 11
Item: Electric Infrared HeaterCountry of Origin (subject to change): United States

Product Description

Electric Infrared Heater, Indoor/Outdoor, Element Type Quartz Tube, Frosted, Radiant Efficiency 60 Percent, Heater Mounting Type Cart Mount, Suspended, 2000/1000 Watts, BtuH Output 6824 / 3412, Heater Voltage 120VAC, 16.67/8.33 Amps @ 1 Phase, Beam Pattern 90 Degrees , Number of Lamps 2, Infrared Electromagnetic Wave Type Medium Wave, Height 3-3/4 In., Width 11 In., Length 23 In., Housing Material Steel, 1 Electric Heater Phase, Finish Safety Yellow, Powder Coated, NEMA Plug 5-20P

Product Reviews

Save 15%. Sign up for Z-mail.