Electric Infrared Heater, BtuH 16, 382

FOSTORIA| Zoro #: G2303734| Mfr #: HP-5-QT

$1844.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) 1200W Quartz Tubes
Amps @ 3 Phase: 11.52
Housing Material: 20-ga. Steel Cabinet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303734 Mfr #: HP-5-QT
Includes: (4) 1200W Quartz TubesAmps @ 3 Phase: 11.52
Housing Material: 20-ga. Steel CabinetItem: Electric Infrared Panel Heater
BtuH Output: 16,382Cord Length: 15 ft.
Heater Voltage: 240VACIndoor/Outdoor Usage: Indoor Only
Cord Type: SO, 14-3Electric Heater Phase: 1/3
Watts: 4800Number of Lamps: 4
Amps @ 1 Phase: 20.00Height: 56-1/2"
Electric Heater Item: Electric Infrared Panel HeaterWidth: 44-5/8"
Heater Mounting Type: Carted UnitFinish: Blue Painted Enamel
Length: (5" on Panel) 30"Country of Origin (subject to change): United States

Description

Electric Infrared Panel Heater, Indoor Only, Heater Mounting Type Carted Unit, 4800 Watts, BtuH Output 16,382, Heater Voltage 240VAC, 20.00 Amps @ 1 Phase, 11.52 Amps @ 3 Phase, Number of Lamps 4, Height 56-1/2 In., Width 44-5/8 In., Length (5 In. on Panel) 30 In., Housing Material 20-ga. Steel Cabinet, 1/3 Electric Heater Phase, Finish Blue Painted Enamel, Cord Length 15 ft., Cord Type SO, 14-3, Includes (4) 1200W Quartz Tubes

Reviews