Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Infrared Heater, Carted Unit, Steel, 38,226 BtuH, 240VAC
  • Zoro #: G0287061
  • Mfr #: HP-11-QT
$3,837.90
  • Electric Heater Item: Electric Infrared Panel Heater
  • Electric Heater Phase: 1/3
  • Width: 77"
See full product details
This item ships free.

Fostoria #HP-11-QT Specifications

  • Zoro #: G0287061
  • Mfr #: HP-11-QT
Electric Heater Item: Electric Infrared Panel Heater Electric Heater Phase: 1/3
Width: 77" Number of Lamps: 7
Heater Mounting Type: Carted Unit Finish: Blue Painted Enamel
Item: Electric Infrared Heater BtuH Output: 38,226
Cord Length: 20 ft. Length: (5" on Panel) 30"
Housing Material: Steel Heater Voltage: 240VAC
Indoor/Outdoor Usage: Indoor Only Cord Type: SO, 6-3
Amps @ 1 Phase: 46.70 Watts: 11,200
Amps @ 3 Phase: 26.88 Height: 61"
Includes: Quartz Tubes, Steel Casters, Fused Disconnect Switches Phase: 1 or 3
Infrared Electromagnetic Wave Type: Medium Wave Beam Pattern: 180 Degrees
Radiant Efficiency: 60% Element Type: Quartz Lamp
Voltage: 240VAC Overall Width: 66-5/8"
Overall Height: 30" Heater Mounting Position: Horizontal Burn
Heating Capacity: 38,226 BtuH Control Type: Disconnect Switch
Cord Construction: 6/3 Frequency: 50/60Hz
Brightness: 112 lm Housing Material, Housing Color: Steel, Blue
Electrical Connection: Hardwired Voltage, Phase: 240VAC, 1 or 3-Phase
Overall Dimensions - L x W x D: 30" x 66-5/8" x 89-1/2" Reflector Material: Aluminum, Gold Anodized
Housing Finish: Powder Coated Amperage: 46.7A
UL Cord Rating: SO Wattage Output: 11,200W
Max. Operating Temp.: Varies, based on distance from target & mounting height Overall Depth: 89-1/2"
Heating Method: Radiant Mobility: Wheeled
Housing Color: Blue NEMA Plug Configuration: Hardwired
For Use Outdoors: Indoor Only Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With options ranging from unit heaters to duct heaters, you can choose the process electric infrared heater that’s right for your space. Here are some important details for the Electric Infrared Panel Heater : HEATER VOLTAGE: 240VAC, WIDTH: 77", INCLUDES: Quartz Tube, 7-1600w

Reviews of Fostoria #HP-11-QT