10000W Electric Salamander Heater, Fan Forced, 240V

FOSTORIA| Zoro #: G1428804| Mfr #: FES-1024-1CA

$894.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: Electric Salamander Heater
Electric Heater Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428804 Mfr #: FES-1024-1CA
Manufacturers Warranty Length: 1 yr.Item: Electric Salamander Heater
Electric Heater Phase: 1Safety Features: Long Life Finned Tubular Heating Elements, Safety Yellow Heater Enclosure with Safety Screens, An On/Off and Thermostat Control Position On The 3 Position Switch
Cord Length: 120"Number of Heat Settings: 1
Air Temp. Rise: 30 Degrees FAmps AC: 42.0
Height: 39"Electric Heater Item: Electric Salamander Heater
Width: 23-1/4"kW: 10
Heater Voltage: 240VACColor: Yellow/Black
Includes: Cable with Molded (4) Wire, 50A Standard Range PlugNEMA Plug Configuration: 14-50P
BtuH Output: 34,130Watts: 10,000
Features: Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Control Thermostat, Semi Pneumatic WheelsHeating Method: Fan Forced
Depth: 21-13/32"Standards: UL/cUL
Hz: 60Country of Origin (subject to change): United States

Description

Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 10,000 Watts, Height 39 In., Width 23-1/4 In., Depth 21-13/32 In., Hz 60, 1 Phase, 42.0 Amps AC, 10 kW, 34,130 BtuH Output, 120 In. Cord Length, NEMA Plug Configuration 14-50P, Color Yellow/Black, Air Temp. Rise 30 Degrees F, Number of Heat Settings 1, Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Control Thermostat, Semi Pneumatic Wheels

Reviews