20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

FOSTORIA 6000 Lumens Compact Fluorescent Portable Floodlight

FOSTORIA| Zoro #: G1460347| Mfr #: FL-2

$168.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460347 Mfr #: FL-2
Cord Type: SJTWGauge/Conductor: 18/3
Number of Lamps: 2Cord Length: 15 ft.
Item: Portable Floodlight HeadReplacement Lamp: 2PLK4
Lamp Type: Compact FluorescentIncludes: Lamp, Guard and On/Off Switch
Watts: 15For Use With: Mfr. No. CRT, TRI-HD, PED
Lamp Guard: YesHousing Material: Spun Aluminum
Lumens: 6000Color: yellow
Height Adjustment Method: ManualDescription/Special Features: Snap on Wire Guard
Handle: NoVoltage: 120
Max. Height: 9"Lighthead Adjustment: 300 Degrees Horizontal /210 Degrees Vertical
Country of Origin (subject to change): China

Product Description

Portable Floodlight, 2 Lightheads, Compact Fluorescent Lamp Type, 110 Watts, 120 Voltage, 6000 Lumens, Lighthead Adjustment (Deg.) 300 Horizontal /210 Vertical, Description/Special Features Snap on Wire Guard, Height Adjustment Method Manual, Max. Height (In.) 9, 18/3 Gauge/Conductor, Cord Length (Ft.) 15, Cord Type SJTW, Color Yellow, Housing Material Spun Aluminum, For Use With **4PU69**, G1431866, G2886895, Handle No, Lamp Guard Yes, Number of Lamps 2, Includes Lamp, Guard and On/Off Switch

Product Reviews

Save 15%. Sign up for Z-mail.