FOSTORIA Quartz Halogen Powder Coated Portable Floodlight

FOSTORIA |Zoro #: G1972467|Mfr #: QH-1

$50.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972467 Mfr #: QH-1
Cord Type: SJTWGauge/Conductor: 18/3
Number of Lamps: 1Cord Length: 15 ft.
Voltage: 120Replacement Lamp: 2V384
Lamp Type: Quartz HalogenIncludes: Bulb, Protective Lens, Guard, Handle, On/Off Switch, 15' Cord, Yoke
Watts: 500Lens: Impact Resistant
Item: Portable FloodlightLamp Guard: Yes
Description/Special Features: Indoor And Semi-Protected Outdoor Applications, Water ResistantLumens: 11, 000
Color: Black Powder CoatedHeight Adjustment Method: Bar Knob
Type: QuartzHandle: Yes
Max. Height: 9.25"Housing Material: Cast Aluminum
Lighthead Adjustment: 300 Degrees Horizontal /210 Degrees VerticalCountry of Origin (subject to change): China

Product Description

Portable Floodlight, Quartz, Quartz Halogen Lamp Type, 500 Watts, 120 Voltage, 11, 000 Lumens, Lighthead Adjustment 300 Degrees Horizontal /210 Degrees Vertical, Impact Resistant Lens, Description/Special Features Indoor And Semi-Protected Outdoor Applications, Water Resistant, Height Adjustment Method Bar Knob, Max. Height 9.25 In., 18/3 Gauge/Conductor, Cord Length 15 ft., Cord Type SJTW, Color Black Powder Coated, Housing Material Cast Aluminum, For Use With Mfr. No. CRT, TRI-HD, PED, FLR

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15% when you sign up for Z-mail.