FOSTORIA 22, 000 Lumens, Quartz Halogen Portable Floodlight

FOSTORIA| Zoro #: G2154214| Mfr #: QH-2

$119.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154214 Mfr #: QH-2
Cord Type: SJTWGauge/Conductor: 18/3
Number of Lamps: 2Cord Length: 15 ft.
Voltage: 120Replacement Lamp: 2V384
Lamp Type: Quartz HalogenIncludes: Lamp, Guard, On/Off Switch, Lens
Watts: 15Lens: Impact Resistant
Item: Portable FloodlightLamp Guard: Yes
Description/Special Features: Water ResistantLumens: 22, 000
Color: BlackHeight Adjustment Method: Bar Knob
Type: 2 LightheadsHandle: Yes
Max. Height: 9.25"Housing Material: Cast Aluminum
Lighthead Adjustment: 300 Degrees Horizontal /210 Degrees VerticalCountry of Origin (subject to change): China

Product Description

Portable Floodlight, 2 Lightheads, Quartz Halogen Lamp Type, 1000 Watts, 120 Voltage, 22, 000 Lumens, Lighthead Adjustment (Deg.) 300 Horizontal /210 Vertical, Impact Resistant Lens, Description/Special Features Water Resistant, Height Adjustment Method Bar Knob, Max. Height (In.) 9.25, 18/3 Gauge/Conductor, Cord Length (Ft.) 15, Cord Type SJTW, Color Black, Housing Material Cast Aluminum, For Use With 4PU69, 4PU70, G2886895, Handle Yes, Lamp Guard Yes, Number of Lamps 2, Replacement Lamp 2V384

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.