20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Heating Element, Horizontal, 1.6kW

FOSTORIA| Zoro #: G2242721| Mfr #: 04401602

$77.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242721 Mfr #: 04401602
Remarks: Requires 2/3 LampsItem: Replacement Heating Element
Includes: 5.5" Wire LeadsWatts: 1600
kW: 1.6Country of Origin (subject to change): United States

Product Description

Clear Quartz Lamp, 1.6 kW, For Use With G1933827, G1656365, G2101407, G3193041, G1627376, G1101807, G1153126, G1071086, G3111586, Remarks Requires 2 Lamps When Used With G1933827, G1656365, G2101407, G1153126, G1071086, G3111586 And 3 Lamps For G3193041, G1627376, 3Ud64, Horizontal Operation Only, Voltage 208, Voltage Regulation Do Not Exist In Excess Of 2 %, Includes 5.5 In Wires Leads

Product Reviews

Save 15%. Sign up for Z-mail.