Infrared Contactor Enclosure, 17 In. W

FOSTORIA| Zoro #: G0379687| Mfr #: FPC-4110

$1076.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Control Volts: 120
Max. Operating Amps: 50
Depth: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379687 Mfr #: FPC-4110
Control Volts: 120Max. Operating Amps: 50
Depth: 7"Heater Voltage: 480VAC
Manufacturers Warranty Length: 1 yr.For Use With: All Fostoria Electric Infrared Heaters
Number of Contacts: 1Material: steel
Phase: 3 or 1Standards: ETL C/US
Width: 17"NEMA Rating: 1
Height: 25"Item: Infrared Contactor Enclosure
Mounting Type: WallCountry of Origin (subject to change): United States

Description

Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Heater Voltage 480VAC, Width 17 In., Depth 7 In., Height 25 In., 3 or 1 Phase, Control Volts 120, Max. Operating Amps 50, NEMA Rating 1, Number of Contacts 1, Manufacturers Warranty Length 1 yr., Standards ETL C/US

Reviews