KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Infrared Contactor Enclosure, 240V

FOSTORIA| Zoro #: G1569714| Mfr #: FPC-2240

$2313.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ETL C/US
Width: 25"
Phase: 3 or 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569714 Mfr #: FPC-2240
Standards: ETL C/USWidth: 25"
Phase: 3 or 1Height: 31"
Manufacturers Warranty Length: 1 yr.Item: Infrared Contactor Enclosure
Number of Contacts: 4Depth: 7"
Material: steelFor Use With: All Fostoria Electric Infrared Heaters
Mounting Type: WallControl Volts: 24
Max. Operating Amps: 200Heater Voltage: 240VAC
NEMA Rating: 1Country of Origin (subject to change): United States

Description

Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Heater Voltage 240VAC, Width 25 In., Depth 7 In., Height 31 In., 3 or 1 Phase, Control Volts 24, Max. Operating Amps 200, NEMA Rating 1, Number of Contacts 4, Manufacturers Warranty Length 1 yr., Standards ETL C/US

Reviews