customer-service Help
Fostoria

Infrared Contactor Enclosure, 25 In. W

Fostoria Infrared Contactor Enclosure, 25 In. W FPC-8240
Hover or click to zoom Tap to zoom
$3,246.08
  • Heater Voltage: 208VAC
  • Mounting Type: Wall
  • Material: Steel
See full product details
This item ships free.

Total: $3,246.08

Fostoria #FPC-8240 Specifications

  • Heater Voltage: 208VAC
  • Mounting Type: Wall
  • Material: Steel
  • Max. Operating Amps: 200
  • Control Volts: 24
  • Item: Infrared Contactor Enclosure
  • For Use With: All Fostoria Electric Infrared Heaters
  • Height: 31"
  • Width: 25"
  • Manufacturers Warranty Length: 1 yr.
  • Standards: ETL Listed for US & Canada
  • Number of Contacts: 4
  • Depth: 7"
  • NEMA Rating: 1
  • Phase: 1 or 3
  • Overall Height: 30 in
  • Frequency: 60 Hz
  • Overall Width: 24 in
  • Voltage Range: 208V AC
  • Overall Length: 6 3/4 in
  • Overall Depth: 6 3/4 in
  • Voltage, Phase: 208V AC, 1 or 3-phase
  • Includes: 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure
  • Voltage: 208V AC
  • Amperage: 200 A
  • Control Voltage: 24V AC or 120V AC
  • Overall HxWxD: 30 in x 24 in x 6 3/4 in
  • Accessory Type: Infrared Contactor Enclosure
  • Product Type: Infrared Contactor Enclosure
  • Country of Origin (subject to change): United States

Description

Infrared Contactor Enclosure, Mounting Type Wall, Voltage 208V AC, 1 or 3 Phase, For Use With All Fostoria Electric Infrared Heaters, Includes 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure, Amperage 200 A, Frequency 60 Hz, Overall HxWxD 30 in x 24 in x 6 3/4 in, Voltage Range 208V AC, Standards ETL Listed for US & Canada, Control Voltage 24V AC or 120V AC

Reviews of Fostoria #FPC-8240