Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Infrared Contactor Enclosure, 31 In. H

  • Zoro #: G1953612
  • Mfr #: FPC-4140
$2,789.60
  • Heater Voltage: 480VAC
  • Mounting Type: Wall
  • Material: Steel
See full product details
This item ships free.

Fostoria #FPC-4140 Specifications

  • Zoro #: G1953612
  • Mfr #: FPC-4140
  • Heater Voltage: 480VAC
  • Mounting Type: Wall
  • Material: Steel
  • Max. Operating Amps: 200
  • Control Volts: 120
  • Item: Infrared Contactor Enclosure
  • For Use With: All Fostoria Electric Infrared Heaters
  • Manufacturers Warranty Length: 1 yr.
  • Width: 25"
  • Number of Contacts: 4
  • Height: 31"
  • NEMA Rating: 1
  • Phase: 1 or 3
  • Standards: ETL Listed for US & Canada
  • Depth: 7"
  • Overall Width: 24 in
  • Frequency: 60 Hz
  • Overall Height: 30 in
  • Overall Depth: 6 3/4 in
  • Amperage: 200 A
  • Voltage: 480V AC
  • Overall Length: 6 3/4 in
  • Includes: 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure
  • Voltage, Phase: 480 V AC, 1 or 3-phase
  • Control Voltage: 24V AC or 120V AC
  • Overall HxWxD: 30 in x 24 in x 6 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Infrared Contactor Enclosure, Mounting Type Wall, Voltage 480V AC, 1 or 3 Phase, For Use With All Fostoria Electric Infrared Heaters, Includes 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure, Amperage 200 A, Frequency 60 Hz, Overall HxWxD 30 in x 24 in x 6 3/4 in, Standards ETL Listed for US & Canada, Control Voltage 24V AC or 120V AC

Reviews of Fostoria #FPC-4140