DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Infrared Contactor Enclosure, 31 In. H

FOSTORIA| Zoro #: G1510932| Mfr #: FPC-4240

$2311.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Control Volts: 24
Max. Operating Amps: 200
Depth: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510932 Mfr #: FPC-4240
Control Volts: 24Max. Operating Amps: 200
Depth: 7"Heater Voltage: 480VAC
Manufacturers Warranty Length: 1 yr.For Use With: All Fostoria Electric Infrared Heaters
Number of Contacts: 4Material: steel
Phase: 3 or 1Standards: ETL C/US
Width: 25"NEMA Rating: 1
Height: 31"Item: Infrared Contactor Enclosure
Mounting Type: WallCountry of Origin (subject to change): United States

Description

Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Heater Voltage 480VAC, Width 25 In., Depth 7 In., Height 31 In., 3 or 1 Phase, Control Volts 24, Max. Operating Amps 200, NEMA Rating 1, Number of Contacts 4, Manufacturers Warranty Length 1 yr., Standards ETL C/US

Reviews