- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Heater Accessories
- /
- Electric Infrared Heater Accessories
- /
- Infrared Contactor Enclosure, 480V
Fostoria
Infrared Contactor Enclosure, 480V
- Zoro #: G0446381
- Mfr #: FPC-4160
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,547.52
Fostoria #FPC-4160 Specifications
- Zoro #: G0446381
- Mfr #: FPC-4160
- Heater Voltage: 480VAC
- Mounting Type: Wall
- Material: Steel
- Max. Operating Amps: 300
- Control Volts: 120
- Item: Infrared Contactor Enclosure
- For Use With: All Fostoria Electric Infrared Heaters
- Phase: 1 or 3
- NEMA Rating: 1
- Height: 37"
- Manufacturers Warranty Length: 1 yr.
- Number of Contacts: 6
- Depth: 7"
- Standards: ETL Listed for US & Canada
- Width: 31"
- Includes: 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure
- Voltage, Phase: 480 V AC, 1 or 3-phase
- Overall Depth: 6 3/4 in
- Amperage: 300 A
- Overall Length: 6 3/4 in
- Frequency: 60 Hz
- Overall Height: 36 in
- Voltage: 480V AC
- Overall Width: 30 in
- Control Voltage: 24V AC or 120V AC
- Overall HxWxD: 36 in x 30 in x 6 3/4 in
- Accessory Type: Infrared Contactor Enclosure
- Country of Origin (subject to change): United States
Description
Infrared Contactor Enclosure, Mounting Type Wall, Voltage 480V AC, 1 or 3 Phase, For Use With All Fostoria Electric Infrared Heaters, Includes 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure, Amperage 300 A, Frequency 60 Hz, Overall HxWxD 36 in x 30 in x 6 3/4 in, Standards ETL Listed for US & Canada, Control Voltage 24V AC or 120V AC
Reviews of Fostoria #FPC-4160
Explore more
- FOSTORIA Wire Guard, 13-1/4 In. W, 1/2 In. H CHWG-342
- FOSTORIA Heating Element, Horizontal, 3kW 671-5060
- FOSTORIA Recessed Mounting Frame RMF-222-A
- FOSTORIA Infrared Contactor Enclosure, Steel, 240V FPC-2220
- FOSTORIA EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L AGS2520
- FOSTORIA EIR Replcmnt Elmnt, 5/16"Dia.x19-11/16"L AGS1624
- FOSTORIA Infrared Contactor Enclosure, 31 In. W FPC-8260
- SOLAIRA Occupancy Monitor for heater, 208-240V SMRTOCC60
- FOSTORIA Nema 1, 3-Pole, 600V, 50Ampmax, 120V-Coil FEC-60-120
- FOSTORIA Mounting Frame, Brown Powder Coated Steel RMF-462-A
- Fostoria Electric Infrared Heater Accessories