Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Infrared Contactor Enclosure, Steel, 480V

  • Zoro #: G0452383
  • Mfr #: FPC-4210
$1,449.93 7% off
$1,346.40
  • Max. Operating Amps: 50
  • Phase: 1 or 3
  • Mounting Type: Wall
See full product details
This item ships free.

Fostoria #FPC-4210 Specifications

  • Zoro #: G0452383
  • Mfr #: FPC-4210
Max. Operating Amps: 50 Phase: 1 or 3
Mounting Type: Wall Control Volts: 24
For Use With: All Fostoria Electric Infrared Heaters Heater Voltage: 480VAC
Width: 17" Item: Infrared Contactor Enclosure
NEMA Rating: 1 Material: Steel
Standards: ETL Listed for US & Canada Number of Contacts: 1
Height: 25" Depth: 7"
Manufacturers Warranty Length: 1 yr. Overall Length: 6 3/4 in
Includes: Door lock, NEMA 1 Enclosure, 50-Amp Contactor(s) Amperage: 50 A
Overall Depth: 6 3/4 in Voltage, Phase: 480 V AC, 1 or 3-phase
Overall Width: 16 in Voltage Range: 480V AC
Frequency: 60 Hz Voltage: 480V AC
Overall Height: 24 in Control Voltage: 24V AC or 120V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Infrared Contactor Enclosure, Mounting Type Wall, Voltage 480V AC, 1 or 3 Phase, For Use With All Fostoria Electric Infrared Heaters, Includes Door lock, NEMA 1 Enclosure, 50-Amp Contactor(s), Amperage 50 A, Frequency 60 Hz, Overall Depth 6 3/4 in, Overall Height 24 in, Overall Length 6 3/4 in, Overall Width 16 in, Voltage Range 480V AC, Standards ETL Listed for US & Canada, Control Voltage 24V AC or 120V AC

Reviews of Fostoria #FPC-4210