Fostoria
Infrared Contactor Enclosure, Wall Mount
- Zoro #: G3505905
- Mfr #: FPC-8220
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,076.80
Fostoria #FPC-8220 Specifications
- Zoro #: G3505905
- Mfr #: FPC-8220
- Heater Voltage: 208VAC
- Mounting Type: Wall
- Material: Steel
- Max. Operating Amps: 100
- Control Volts: 24
- Item: Infrared Contactor Enclosure
- For Use With: All Fostoria Electric Infrared Heaters
- Phase: 1 or 3
- Number of Contacts: 2
- Standards: ETL Listed for US & Canada
- Height: 25"
- Depth: 7"
- NEMA Rating: 1
- Width: 17"
- Manufacturers Warranty Length: 1 yr.
- Frequency: 60 Hz
- Includes: 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure
- Overall Height: 24 in
- Overall Depth: 6 3/4 in
- Voltage, Phase: 208V AC, 1 or 3-phase
- Overall Length: 6 3/4 in
- Amperage: 100 A
- Voltage: 208V AC
- Overall Width: 16 in
- Voltage Range: 208V AC
- Control Voltage: 24V AC or 120V AC
- Overall HxWxD: 24 in x 16 in x 6 3/4 in
- Accessory Type: Infrared Contactor Enclosure
- Product Type: Infrared Contactor Enclosure
- Country of Origin (subject to change): United States
Description
Infrared Contactor Enclosure, Mounting Type Wall, Voltage 208V AC, 1 or 3 Phase, For Use With All Fostoria Electric Infrared Heaters, Includes 50-Amp Contactor(s), Door lock, NEMA 1 Enclosure, Amperage 100 A, Frequency 60 Hz, Overall HxWxD 24 in x 16 in x 6 3/4 in, Voltage Range 208V AC, Standards ETL Listed for US & Canada, Control Voltage 24V AC or 120V AC