Lightstand Base, Floor

FOSTORIA| Zoro #: G2252467| Mfr #: FLR

$48.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2252467 Mfr #: FLR
Application: Temporary Indoor/Outdoor LightingHandle: yes
Item: Floor Style Lightstand BaseFinish: Black Powder coated
Max. Height: 5-1/4"Base Dia.: 16"
Height Adjustment: 5-1/4"Housing Material: 12 Gauge Steel
Cord Guide: NoSafety Stop: No
Country of Origin (subject to change): United States

Product Description

Floor Style Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, G2665031, 5NRK0, Housing Material 12 Gauge Steel, Finish Black Powder Coat, Safety Stop No, Cord Guide No, Base Dia. 16 In., Handle Yes, Max. Height 5-1/4 In., Height Adjustment 5-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.