KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FOSTORIA Tripod Lightstand Base

FOSTORIA| Zoro #: G1431866| Mfr #: TRI-HD

$183.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Dia.: 1 1/4" Bottom Upright/1" Top Upright
Item: Tripod Lightstand Base
Base Dia.: 52 to 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431866 Mfr #: TRI-HD
Tube Dia.: 1 1/4" Bottom Upright/1" Top UprightItem: Tripod Lightstand Base
Base Dia.: 52 to 72"Includes: Safety Stop Mechanism
Cord Guide: YesHousing Material: 12 Gauge Steel
Safety Stop: YesFinish: Yellow and Black Powder Coated
For Use With: Mfr. No. QH-1, QH-2, FL-1, FL-2, FG-M6SPO10U, FG-M6TAP30UApplication: Temporary Indoor/Outdoor Lighting
Height Adjustment Method: Pull Adjustment Knob with Self Locking FeatureMax. Height: 116"
Height Adjustment: 63 to 116"Handle: No
Country of Origin (subject to change): United States

Description

Tripod Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, G2665031, G1460347, 5NRK0, 5NRK1, Housing Material 12 Gauge Steel, Finish Yellow and Black Powder Coat, Height Adjustment Method Pull Adjustment Knob with Self Locking Feature, Safety Stop Yes, Cord Guide Yes, Tube Dia. 1 1/4 In. Bottom Upright/1 In. Top Upright, Base Dia. 52 to 72 In., Handle No, Max. Height 116 In., Height Adjustment 63 to 116 In., Includes Safety Stop Mechanism

Reviews