Magnetic Base, 6 In Bracket

FOSTORIA| Zoro #: G0361374| Mfr #: MAG

$38.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361374 Mfr #: MAG
Application: Temporary Indoor/Outdoor LightingHandle: No
Item: Magnetic BaseFinish: Black Powdercoated
Description/Special Features: 6" BracketBase Dia.: 5
Housing Material: 1/4" Band IronIncludes: 210 lb Magnet Base And Hardware
Cord Guide: NoSafety Stop: No
Country of Origin (subject to change): United States

Product Description

Magnet Base, Application Temporary Indoor/Outdoor Lighting, Description/Special Features 6 In. Bracket, For Use With 4PU65, G2665031, 5NRK0, Housing Material 1/4 In. Band Iron, Finish Black Powdercoated, Safety Stop No, Cord Guide No, Base Dia. 5, Handle No, Includes 210 lb Magnet Base And Hardware

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.