Master Controller, 12 In. W

FOSTORIA |Zoro #: G1975425|Mfr #: APS-3C

$1,782.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975425 Mfr #: APS-3C
Voltage: 120NEMA Rating: 3R
Mounting Type: WallWidth: 12"
Phase: 1Max. Operating Amps: 24
Material: PolycarbonateItem: Master Controller
Height: 16"Standards: UL C/US
Depth: 10"Manufacturers Warranty Length: 2 yr.
Country of Origin (subject to change): United States

Product Description

Master Controller, Mounting Type Wall, Material Polycarbonate, For Use With FPC PANELS (120V with Control Circuit) Only, Voltage 120, Width 12 In., Depth 10 In., Height 16 In., 1 Phase, Max. Operating Amps 24, NEMA Rating 3R, Manufacturers Warranty Length 2 yr., Standards UL C/US

Product Reviews

Save 15% when you sign up for Z-mail.