- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Portable Electric Heaters
- /
- Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase
Shop Alternate Products
This Product is Discontinued
Fostoria
Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (Discontinued)
Mfr # FES-1548-3E
Zoro # G5192625
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 51,228
- Watts 15,000
- Heater Voltage 480VAC
- Heating Method Fan Forced
- Oscillating No
- Brand Fostoria
- MFR #FES-1548-3E
- Zoro #G5192625
- UPC #00686334886031
- Country of OriginUnited States
- Category Portable Electric Heaters
Dimensions
Width | 21" |
Depth | 21-13/32" |
Height | 39" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 39 in |
Overall Depth | 21 5/16 in |
Overall Width | 23 1/4 in |
Overall Dimensions - H x W x D | 39 in x 23 1/4 in x 21 5/16 in |
Details
Electric Heater Item | Electric Salamander Heater |
BtuH Output | 51,228 |
Watts | 15,000 |
Heater Voltage | 480VAC |
Heating Method | Fan Forced |
Oscillating | No |
Electric Heater Phase | 3 |
Includes | 10 in Wheels, Access control panel, Portable Steel Frame, Rotating Housing |
Number of Heat Settings | 1 |
NEMA Plug Configuration | Hardwired |
Voltage | 480V AC |
kW | 15 |
Air Temp. Rise | 59 Degrees F |
Amps AC | 18 |
Standards | ETL Listed, C/US Listed |
Item | Portable Electric Salamander Heater |
Safety Features | Long Life Finned Tubular Heating Elements, Safety Yellow Heater Enclosure with Safety Screens On Both Air Intake and Output Openings, High Limit Thermal Cutout Switch |
Color | Yellow/Black |
Oscillating / Non-Oscillating | Non-Oscillating |
Phase | 3 |
Hz | 60 |
Oscillation | Non-Oscillating |
Thermal Overheat Protection | Automatic Reset |
Portability | Wheeled Mounted |
Heating Capacity | 51,195 BtuH |
Thermostat Included | Unit-Mounted |
Wattage Output | 15kW |
Housing Color | Yellow |
For Use Outdoors | Indoor Only |
Voltage, Phase | 480V AC, 3-phase |
Amperage | 18A |
Housing Finish | Powder Coated |
Frequency | 60 Hz |
For Use Indoors/Outdoors | Indoor Only |
Description
Portable Electric Salamander Heater, Overall Height 39 in, Overall Depth 21 5/16 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 15kW, Air Temp. Rise 59 Degrees F, Amperage 18A, Frequency 60 Hz, Heating Capacity 51,195 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated, Overall Width 23 1/4 in