FOSTORIA 1920 Lumens, LED Yellow, Safety Portable Floodlight

FOSTORIA| Zoro #: G0340593| Mfr #: LED-2

$354.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Type: SJTW
Voltage: 120
Type: Lighthead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340593 Mfr #: LED-2
Cord Type: SJTWVoltage: 120
Type: LightheadDescription/Special Features: 50,000 Lamp Life Hrs, NEMA 5-15 Plug, Indoor Operation Only
Number of Lamps: 2Base: Steel, Powder Coated Black
Lighthead Adjustment: 300 Degrees Horizontal /210 Degrees VerticalLumens: 1920
Item: Portable Floodlight HeadLens: No
Replacement Lamp: LED-12; Fostoria item # 04708502Watts: 15
Height Adjustment Method: ManualColor: Yellow
Cord Length: 15 ft.Max. Height: 9"
Includes: Lamp, On/Off Switch (ETL Listed US/C)Housing Material: ALuminum
Diameter: 7.5"Gauge/Conductor: 18/3
Lamp Type: LedHandle: No
Height: 9"For Use With: Mfr. No. CRT, TRI-HD, PED
Lamp Guard: YesCountry of Origin (subject to change): China

Description

Portable Floodlight Head, Lighthead, LED Lamp Type, 15 Watts, 120 Voltage, 1920 Lumens, Lighthead Adjustment 300 Degrees Horizontal /210 Degrees Vertical, No Lens, Description/Special Features 50,000 Lamp Life Hrs, NEMA 5-15 Plug, Indoor Operation Only, Height Adjustment Method Manual, Max. Height 9 In., Height 9 In., Diameter 7.5 In., 18/3 Gauge/Conductor, Cord Length 15 ft., Cord Type SJTW, Color Yellow, Housing Material Aluminum, Base Steel, Powder Coated Black

Reviews