Sensor APS Control, 6 In. W

FOSTORIA |Zoro #: G2156104|Mfr #: CIT-1

$575.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156104 Mfr #: CIT-1
Manufacturers Warranty Length: 2 yr.Voltage: 120
Mounting Type: MultiWidth: 6"
Material: Plastic/AluminumItem: Sensor APS Control
Height: 6"Standards: UL C/US
Depth: 6"Country of Origin (subject to change): United States

Product Description

Sensor - APS Control, For Use With G1975425, Construction Material Plastic / Aluminum Frame, Height 6 In, Width 6 In, Depth 6 In, Function Sensing device for temp. & moisture, Input Voltage 120, Agency Compliance UL C/US, Warranty 2 Years

Product Reviews

Save 15% when you sign up for Z-mail.