Fostoria
Field Installed Cable Kit, 25 ft. L
Mfr # SO 12/3
Zoro # G2840695
Free Shipping & Returns
$136.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Material Rubber
- For Use With Mfr. No. FSP-4320-3, FSP-9548-3
- Standards UL/CSA
- Voltage 600V AC
Explore More Products
- FOSTORIA Heating Element, Horizontal, 1.6kW 630-16209
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L 31940009
- FOSTORIA Field Installed Cable Kit, 600AC, 25 ft. L SO 4/3
- FOSTORIA Heating Element, Horizontal, 0.55kW 671-3492
- FOSTORIA Nema 1, 3-Pole, 600V, 30Ampmx, 208/240V-Coil FEC-30-240
- FOSTORIA Wire Guard, Stainless Steel OCHWG-46
- FOSTORIA Heating Element, Horizontal, 1.43kW 671-5057
- FOSTORIA Wire Guard, 13-1/4 In. W, 1/2 In. H CHWG-342
- FOSTORIA Wire Guard, Nickel Plated Steel MMWG-24
- FOSTORIA Variable Heat Control Knob, 5 In. W VHC-32
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L 31941009
- Fostoria Electric Heaters & Accessories