Fostoria
Field Installed Cable Kit
Mfr # SO 12/4
Zoro # G5192582
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Material Rubber
- For Use With Mfr. No. FES-1548-3E, YES-1548-3E, FES-1560-3A, YES-1560-3A
- Standards UL/CSA
- Cable Type 12/4 SO
Explore More Products
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D DC-SK-1
- FOSTORIA Wire Guard, Stainless Steel OCHWG-46
- FOSTORIA Recessed Mounting Frame, Stainless Steel RMF-222-SS-A
- FOSTORIA Heating Element, Horizontal, 1.6kW 630-16209
- FOSTORIA Field Installed Cable Kit, 25 ft. L SO 12/3
- FOSTORIA Heating Element, 3kW, Horizontal 671-3786
- FOSTORIA Recessed Mounting Frame, Stainless Steel RMF-462-SS-A
- FOSTORIA EIR Replcmnt Elmnt, 5/16" Dia.x28-11/16"L AGS2524
- FOSTORIA Mounting Frame, Ceiling, Stainless Steel RMF-463-SS
- FOSTORIA Heating Element, 1.6kW, Horizontal 630-16249
- FOSTORIA Heating Element, Horizontal, 0.55kW 671-3492
- Fostoria Electric Heater Accessories