BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Baby Blanket, 30x40 In., White, PK6

FOUNDATIONS| Zoro #: G1613543| Mfr #: CB-00-WH-06

$52.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30"Type: ThermaSoftSize: 30" x 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613543 Mfr #: CB-00-WH-06
Width: 30"Type: ThermaSoft
Size: 30" x 40"Length: 40"
Fabric: 100% CottonColor: White
Item: Baby BlanketWashing Instructions: Machine Wash Cold, Gentle Cycle, Tumble Dry Low, Remove Promptly. Use Only Non-Chlorine Bleach When Needed.
Package Quantity: 6Blanket Weight: 10 oz.
Hem: Folded SewnCountry of Origin (subject to change): China

Description

Baby Blanket, ThermaSoft, 30 In. x 40 In. Size, Width 30 In., Length 40 In., 100 Percent Cotton, Color White, Folded Sewn, Blanket Weight 10 oz., Machine Wash Cold, Gentle Cycle, Tumble Dry Low, Remove Promptly. Use Only Non-Chlorine Bleach When Needed., Package Quantity 6

Reviews