KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Baby Blanket, 32x40 In., White, PK6

FOUNDATIONS| Zoro #: G0863773| Mfr #: CB-TL-WH-06

$103.31 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: ThermaSoft
Color: White
Width: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863773 Mfr #: CB-TL-WH-06
Type: ThermaSoftColor: White
Width: 32"Length: 40"
Package Quantity: 6Size: 32" x 40 "
Blanket Weight: 1 lb.Hem: Satin
Washing Instructions: Machine Wash Cold, Gentle Cycle, Tumble Dry Low, Remove Promptly. Use Only Non-Chlorine Bleach When Needed.Fabric: Acrylic
Country of Origin (subject to change): China

Description

Baby Blanket, ThermaSoft, 32 In. x 40 In. Size, Width 32 In., Length 40 In., Acrylic, Color White, Satin, Blanket Weight 1 lb., Machine Wash Cold, Gentle Cycle, Tumble Dry Low, Remove Promptly. Use Only Non-Chlorine Bleach When Needed., Package Quantity 6

Reviews