Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baby Changing Station, Horizontal, 200 lb. Capacity

  • Zoro #: G2418057
  • Mfr #: 5410339
Foundations Baby Changing Station,  Horizontal,  200 lb. Capacity 5410339
Foundations Baby Changing Station,  Horizontal,  200 lb. Capacity 5410339
$389.90
  • Item: Baby Changing Station
  • Manufacturers Warranty Length: 5-yr
  • Horizontal/Vertical: Horizontal
See full product details
This item ships free.

Foundations #5410339 Specifications

  • Zoro #: G2418057
  • Mfr #: 5410339
Item: Baby Changing Station Manufacturers Warranty Length: 5-yr
Horizontal/Vertical: Horizontal Closed Depth: 3 7/8 in
Color: Stainless Steel and Gray Closed Height: 15 5/8 in
Includes: Mounting hardware Material: Stainless Steel/Polyethylene
Closed Width: 35 5/8 in Weight Capacity: 200 lb
Flush Mount/Recessed Mount: Flush Mount Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Baby Changing Station, Horizontal/Vertical Horizontal, Flush Mount/Recessed Mount Flush Mount, Material Stainless Steel/Polyethylene, Color Stainless Steel and Gray, Closed Height 15 5/8 in, Closed Width 35 5/8 in, Closed Depth 3 7/8 in, Weight Capacity 200 lb, Includes Mounting Hardware, Manufacturers Warranty Length 5-yr

Reviews of Foundations #5410339