HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crib Sheet, Compact, 24x38 In., Pk6

FOUNDATIONS| Zoro #: G0952323| Mfr #: FS-NF-MT-06

$86.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Thread Count: 300
Type: Fitted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952323 Mfr #: FS-NF-MT-06
Width: 24"Thread Count: 300
Type: FittedItem: Crib Sheet
Size: CompactLength: 38"
Color: MintFabric: 100% Cotton Knit
Corners: Elastic FittedCountry of Origin (subject to change): China

Description

Crib Sheet, Fitted, Compact Size, Width 24 In., Length 38 In., 100 Percent Cotton Knit, 300 Thread Count, Color Mint, Corners Elastic Fitted, Package Quantity 6

Reviews