BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crib Sheet, Compact, 24x38 In., PK6

FOUNDATIONS| Zoro #: G0809986| Mfr #: FS-NF-WH-06

$81.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 38"Size: CompactColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809986 Mfr #: FS-NF-WH-06
Length: 38"Size: Compact
Color: WhiteCorners: Elastic Fitted
Width: 24"Thread Count: 300
Fabric: 100% Cotton KnitItem: Crib Sheet
Type: FittedCountry of Origin (subject to change): China

Description

Crib Sheet, Fitted, Compact Size, Width 24 In., Length 38 In., 100 Percent Cotton Knit, 300 Thread Count, Color White, Corners Elastic Fitted, Package Quantity 6

Reviews