Crib Sheet, Play Yard, 24x38 In., PK6

FOUNDATIONS| Zoro #: G1700964| Mfr #: ZS-P1-WH-06

$76.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Thread Count: 300
Length: 38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700964 Mfr #: ZS-P1-WH-06
Width: 24"Thread Count: 300
Length: 38"Color: WHITE
Size: Play YardClosure: Zippered
Fabric: 100% Cotton KnitItem: Crib Sheet
Country of Origin (subject to change): China

Description

Crib Sheet, Play Yard Size, Width 24 In., Length 38 In., 100 Percent Cotton Knit, 300 Thread Count, Color White, Closure Zippered, Package Quantity 6

Reviews