Shop Alternate Products
This Product is Discontinued
Foundations
Folding Crib, Steel, 4" Mattress (Discontinued)
Mfr # 1331107
Zoro # G0485143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Crib Size Compact
- Type Fixed Side Rail, Slatted End Panel
- Material Steel
- Color White
- Length 40 in