Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Infapure™ 3" Compact Foam Crib Mattress

  • Zoro #: G9372885
  • Mfr #: 6443012
$49.90
  • Width: 24 in
  • Inner Material: Foam
  • Item: Crib Mattress
See full product details
Orders over $75 ship free.

Foundations #6443012 Specifications

  • Zoro #: G9372885
  • Mfr #: 6443012
Width: 24 in Inner Material: Foam
Item: Crib Mattress Standards: CPSC, CPSIA
Outer Cover: Phthalate/Lead Free Medical Grade PVC Size: Compact
For Use With: Biltmore, Serenity, Safety Craft, First Responder, Chelsea, Hideaway, and Royal Compact Cribs Comfort Level: Firm
Mattress Height: 3 in Length: 38 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mattress, Comfort Level Firm, Compact Size, Width 24 In., Length 38 In., Mattress Height 3 In., Outer Cover Phthalate/Lead Free Medical Grade PVC, Inner Material Foam, For Use With Biltmore, Serenity, Safety Craft, First Responder, Chelsea, Hideaway, and Royal Compact Cribs, Standards CPSC, CPSIA

Reviews of Foundations #6443012