Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safetycraft® Crib, Fixed-Side, Clearview/Natural with 3" Mattress

  • Zoro #: G6913322
  • Mfr #: 1632040
Foundations Safetycraft® Crib,  Fixed-Side,  Clearview/Natural with 3" Mattress 1632040
Foundations Safetycraft® Crib,  Fixed-Side,  Clearview/Natural with 3" Mattress 1632040
$249.90
  • Color: natural
  • Material: Solid Wood
  • Length: 39 in
See full product details
This item ships free.

Foundations #1632040 Specifications

  • Zoro #: G6913322
  • Mfr #: 1632040
Color: natural Material: Solid Wood
Length: 39 in Type: Fixed Side Rail, Clearview End Panel
Item: Compact Size Crib Standards: ASTM, CPSC, JPMA, CFR 1633
Crib Size: Compact Includes: Adjustable Floor Board, (2) Clear Headboards, EZ Clean Protective teething rails, 3 in thick pthalate free mattress, 5 year warranty
Height: 38 3/4 in Item - Crib: Crib
Width: 26 1/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Size Crib, Fixed Side, Length 39 In., Width 26-1/4 In., Height 38-3/4 In., Material Solid Wood, Color Natural, Standards ASTM, CPSC, JPMA, CFR 1633, Includes Adjustable Floor Board, (2) Clear Headboards, EZ Clean Protective teething rails, 3 In. thick pthalate free mattress, 5 year warranty

Reviews of Foundations #1632040