Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caliper, Electronic, Xtra-Range

  • Zoro #: G0059983
  • Mfr #: 541000241
$291.95
  • Item: Caliper,Electronic,Xtra-Range
  • Jaw Depth:
  • Accuracy:
See full product details
This item ships free.

Fowler #541000241 Specifications

  • Zoro #: G0059983
  • Mfr #: 541000241
Item: Caliper,Electronic,Xtra-Range Jaw Depth:
Accuracy: Caliper Range:
Long Form Calibration Certificate: Green Environmental Attribute:
SPC Output: IP Rating:
Includes: Standards:
Absolute Positioning: Caliper Grouping:
Resolution: Caliper Material:
Features: Thickness:
Overall Height: Inside Diameter:
Material: Weight:
Height: Outside Diameter:
Finish: Color:
For Use With: Overall Width:
Width: Depth:
Overall Length: Size:
Length: Choking Hazard:
Application: Voltage:
Capacity: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Caliper,Electronic,Xtra-Range

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #541000241