Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caliper, Electronic, Xtra-Value Plus

  • Zoro #: G0060035
  • Mfr #: 541030060
$82.22
  • Item: Caliper,Electronic,Xtra-Value Plus
  • Absolute Positioning:
  • Caliper Grouping:
See full product details
This item ships free.

Fowler #541030060 Specifications

  • Zoro #: G0060035
  • Mfr #: 541030060
Item: Caliper,Electronic,Xtra-Value Plus Absolute Positioning:
Caliper Grouping: Long Form Calibration Certificate:
Green Environmental Attribute: Jaw Depth:
Standards: Resolution:
SPC Output: Caliper Range:
Includes: Caliper Material:
IP Rating: Accuracy:
Features: Weight:
Size: Length:
Choking Hazard: Overall Width:
Overall Height: Thickness:
Color: Overall Length:
Inside Diameter: For Use With:
Depth: Width:
Capacity: Material:
Height: Finish:
Application: Voltage:
Outside Diameter: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Caliper,Electronic,Xtra-Value Plus

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #541030060