Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caliper, Water Resistant, Ip54, Electronic

  • Zoro #: G0059965
  • Mfr #: 541007772
$152.00
  • Item: Caliper,Water Resistant,Ip54,Electronic
  • IP Rating: IP54
  • Includes: Case
See full product details
This item ships free.

Fowler #541007772 Specifications

  • Zoro #: G0059965
  • Mfr #: 541007772
Item: Caliper,Water Resistant,Ip54,Electronic IP Rating: IP54
Includes: Case Resolution: 0.0005"/0.01mm
Caliper Range: 0 to 6"/0 to 150mm Jaw Depth: 1.56"
Features: Four Way Measuring Accuracy: 0.001"/0.02mm
Caliper Grouping: Digital Caliper Absolute Positioning: Yes
Caliper Material: Stainless Steel (Frame) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Caliper,Water Resistant,Ip54,Electronic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #541007772