Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Depth Gage, Electronic

  • Zoro #: G0060263
  • Mfr #: 541257770
$212.73
  • Item: Depth Gage,Electronic
  • Includes:
  • Range (mm):
See full product details
This item ships free.

Fowler #541257770 Specifications

  • Zoro #: G0060263
  • Mfr #: 541257770
Item: Depth Gage,Electronic Includes:
Range (mm): Leaves:
Accuracy: Throat Depth:
Long Form Calibration Certificate: Range (In.):
Flat Contact Dia.: Number of Leaves:
Contact Type: Dial Reading:
Resolution (mm): Features:
Locking Device: Resolution (In.):
Size of Leaves: Construction:
Weight: Inside Diameter:
Depth: Finish:
Voltage: Application:
Width: Outside Diameter:
Height: Overall Height:
Thickness: For Use With:
Color: Material:
Choking Hazard: Standards:
Overall Length: Length:
Overall Width: Size:
Capacity: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Depth Gage,Electronic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #541257770