Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dial Bore Gage Set, Electronic

  • Zoro #: G0059649
  • Mfr #: 546464010
$296.92
  • Item: Dial Bore Gage Set,Electronic
  • Number of Leaves:
  • Measuring Range (In.):
See full product details
This item ships free.

Fowler #546464010 Specifications

  • Zoro #: G0059649
  • Mfr #: 546464010
Item: Dial Bore Gage Set,Electronic Number of Leaves:
Measuring Range (In.): Measuring Range (In./mm):
Leave Thickness (In.): Width (In.):
Thickness (In.): Dial Reading:
Finish: Length (In.):
Full Thread (Percentage): Includes:
Number of Pieces: Material:
Head Angle (Deg.): Probe Depth (In.):
Head Type: Graduations:
Features: Outside Diameter:
Length: Overall Height:
Size: Overall Length:
Voltage: Width:
Choking Hazard: Depth:
Standards: Capacity:
For Use With: Thickness:
Overall Width: Inside Diameter:
Weight: Height:
Color: Application:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dial Bore Gage Set,Electronic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #546464010