Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Test, Horizontal

  • Zoro #: G0060823
  • Mfr #: 525627750
$85.00
  • Item: Indicator Test,Horizontal
  • Features:
  • Range:
See full product details
This item ships free.

Fowler #525627750 Specifications

  • Zoro #: G0060823
  • Mfr #: 525627750
Item: Indicator Test,Horizontal Features:
Range: Series:
Resolution: Accuracy:
Bezel: Includes:
Long Form Calibration Certificate: Height:
Size: Overall Height:
Overall Width: Outside Diameter:
Inside Diameter: Width:
Thickness: For Use With:
Choking Hazard: Capacity:
Application: Overall Length:
Material: Weight:
Color: Depth:
Length: Standards:
Finish: Voltage:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Indicator Test,Horizontal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #525627750