Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Test, Horizontal

  • Zoro #: G0060945
  • Mfr #: 525627780
$80.32
  • Item: Indicator Test,Horizontal
  • Includes:
  • Bezel:
See full product details
This item ships free.

Fowler #525627780 Specifications

  • Zoro #: G0060945
  • Mfr #: 525627780
Item: Indicator Test,Horizontal Includes:
Bezel: Accuracy:
Long Form Calibration Certificate: Series:
Features: Resolution:
Range: Thickness:
Overall Width: Outside Diameter:
Length: Capacity:
Overall Length: Voltage:
Depth: Material:
Weight: Choking Hazard:
Overall Height: Inside Diameter:
Color: Application:
Finish: Standards:
Size: Height:
For Use With: Width:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Indicator Test,Horizontal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #525627780