Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Micrometer, Digit, 0-1"/.0001"

  • Zoro #: G0060735
  • Mfr #: 522240010
$58.06
  • Item: Digit Counter Outside Micrometer
  • Features: Clear, Easy to Read Numbers on A Digital Counter, Fowler's, Digit Counter Micrometers are an Economical, Fast and Easy-To-Use, Addition to The Machinist's Tool Chest, The Shop Floor or in The QC Area
  • Includes: (1) Wrench, (1) Case
See full product details
Orders over $75 ship free.

Fowler #522240010 Specifications

  • Zoro #: G0060735
  • Mfr #: 522240010
Item: Digit Counter Outside Micrometer Features: Clear, Easy to Read Numbers on A Digital Counter, Fowler's, Digit Counter Micrometers are an Economical, Fast and Easy-To-Use, Addition to The Machinist's Tool Chest, The Shop Floor or in The QC Area
Includes: (1) Wrench, (1) Case Thimble: Ratchet
Lock Nut Type: Positive Locking Nut Anvil: Hardened, Precision Ground
Range: 0 to 1" Resolution: 0.0001"
IP Rating: Not Rated Spindle: Hardened, Precision Ground
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Micrometer,Digit,0-1 In./.0001 In., IP Rating Not Rated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #522240010