Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tread Gage

  • Zoro #: G0060315
  • Mfr #: 542255050
$27.97
  • Item: Tread Gage
  • Locking Device:
  • Long Form Calibration Certificate:
See full product details
Orders over $75 ship free.

Fowler #542255050 Specifications

  • Zoro #: G0060315
  • Mfr #: 542255050
Item: Tread Gage Locking Device:
Long Form Calibration Certificate: Dial Reading:
Range (mm): Throat Depth:
Size of Leaves: Features:
Construction: Resolution (In.):
Contact Type: Range (In.):
Includes: Leaves:
Accuracy: Flat Contact Dia.:
Resolution (mm): Number of Leaves:
Width: Height:
Weight: For Use With:
Voltage: Overall Length:
Inside Diameter: Finish:
Size: Application:
Color: Thickness:
Length: Standards:
Capacity: Choking Hazard:
Material: Overall Width:
Outside Diameter: Depth:
Overall Height: Shop By:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tread Gage

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #542255050