Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Universal Indicator Holder

  • Zoro #: G0943873
  • Mfr #: 525652000
$18.04
  • Item: Universal Indicator Holder
  • Mobile/Stationary:
  • Dia. (In.):
See full product details
Orders over $75 ship free.

Fowler #525652000 Specifications

  • Zoro #: G0943873
  • Mfr #: 525652000
Item: Universal Indicator Holder Mobile/Stationary:
Dia. (In.): Includes:
Package Quantity: Length (In.):
Material: Special Features:
Pins: Application:
System Requirements: Type:
For Use With: Plate Length:
Height (In.): Width (In.):
Highest Stand Height: Power Source:
Plate Width: Depth (In.):
Color: Voltage:
Capacity: Standards:
Overall Length: Thickness:
Overall Height: Depth:
Height: Features:
Weight: Size:
Choking Hazard: Outside Diameter:
Width: Length:
Overall Width: Finish:
Inside Diameter: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Universal Indicator Holder

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fowler #525652000