Control Box, 10HP, 230V, 1Phase

FRANKLIN| Zoro #: G1879315| Mfr #: 2822029330

$783.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1879315 Mfr #: 2822029330
Type: SubmersiblePhase: 1
Item: Motor and Pump Control BoxEnclosure Type: 3R
Mounting: Pole Or WallMotor/Pump HP: 10
Voltage: 230Amps: 51
Height (In.): 16Width (In.): 8
Depth (In.): 5-13/16Control Box Type: Deluxe CSCR
Accepts: Up to #2 AWG WireCountry of Origin (subject to change): United States

Product Description

Motor and Pump Control Box, Submersible, Motor/Pump 10 HP, 1 Phase, 230 Voltage, 51 Amps, Enclosure Type 3R, Height (In.) 16, Width (In.) 8, Depth (In.) 5 13/16, Control Box Type Deluxe CSCR, Mounting Pole/Wall, Accepts Up to #2 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.