Control Box, 1/2HP, 115V, 1Phase

FRANKLIN| Zoro #: G1706677| Mfr #: 2801044915

$64.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor/Pump HP: 1/2
Includes: -
Width (In.): 4-13/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706677 Mfr #: 2801044915
Motor/Pump HP: 1/2Includes: -
Width (In.): 4-13/16Enclosure Type: 3R
Control Box Type: CSIRDepth (In.): 2-13/16
For Use With: -Height (In.): 8-7/16
Phase: 1Voltage: 115
Mounting: Pole or WallAmps: 12
Item: Motor/Pump Control BoxAccepts: Up to #10 AWG Wire
Type: SubmersibleStandards: -
Country of Origin (subject to change): United States

Description

Motor and Pump Control Box, Submersible, Motor/Pump 1/2 HP, 1 Phase, 115 Voltage, 12 Amps, Enclosure Type 3R, Height (In.) 8 7/16, Width (In.) 4 13/16, Depth (In.) 2 13/16, Control Box Type CSIR, Mounting Pole/Wall, Accepts Up to #10 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews