Control Box, 1/2HP, 230V, 1Phase

FRANKLIN| Zoro #: G2198445| Mfr #: 2801054915

$57.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198445 Mfr #: 2801054915
Enclosure Type: 3RItem: Motor and Pump Control Box
Phase: 1Mounting: Pole or Wall
Type: SubmersibleMotor/Pump HP: 1/2
Voltage: 230Amps: 6
Height (In.): 8-7/16Width (In.): 4-13/16
Depth (In.): 2-13/16Control Box Type: CSIR
Accepts: Up to #10 AWG WireControl Relay: -
Standards: -Thermal Unit Code: -
Includes: -For Use With: -
Country of Origin (subject to change): United States

Product Description

Motor and Pump Control Box, Submersible, Motor/Pump 1/2 HP, 1 Phase, 230 Voltage, 6 Amps, Enclosure Type 3R, Height (In.) 8 7/16, Width (In.) 4 13/16, Depth (In.) 2 13/16, Control Box Type CSIR, Mounting Pole/Wall, Accepts Up to #10 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.