Control Box, 2HP, 230V, 1Phase

FRANKLIN| Zoro #: G2095536| Mfr #: 2823018110

$140.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095536 Mfr #: 2823018110
Includes: -Standards: -
Enclosure Type: 3RThermal Unit Code: -
For Use With: -Control Relay: -
Item: Motor and Pump Control BoxPhase: 1
Mounting: Pole or WallType: Submersible
Motor/Pump HP: 2Voltage: 230
Amps: 13.2Height (In.): 9-5/16
Width (In.): 8Depth (In.): 5-13/16
Control Box Type: CSCRAccepts: Up to #2 AWG Wire
Country of Origin (subject to change): United States

Product Description

Motor and Pump Control Box, Submersible, Motor/Pump 2 HP, 1 Phase, 230 Voltage, 13.2 Amps, Enclosure Type 3R, Height (In.) 9 5/16, Width (In.) 8, Depth (In.) 5 13/16, Control Box Type CSCR, Mounting Pole/Wall, Accepts Up to #2 AWG Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.